ESD pair of multi-function armrests, height-adjustable, for swivel work chair TEXON, Type: ESD

Article no.: 972719 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation ESD-Multifunktionsarmlehnen
ESD protected area (EPA) yes
Pivot range 45 degrees
Can be adjusted forwards/backwards 60 mm
Height adjustable 110 mm
Adjustable at the side 20 mm
Content pair
Type of product armrests
Material plastic
Characteristics height adjustable; can be swivelled; adjustable at the side; can be adjusted forwards/backwards

Identification & Classification

Article number 972719 ESD
EAN / GTIN 4099883004126
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

For stress relief of the arms and upper body, the 4D armrests are adjustable in height (110 mm), width (20 mm) and depth (60 mm), and can also be swivelled inwards and outwards (45°).

Application:

Armrests for TEXON swivel work chairs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart