Saddle stool, Seat colour: BLACK

Article no.: 965414 BLACK
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

Seat colour Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Star base ⌀ 540 mm
Height adjustment range 540 mm - 800 mm
Material of seat surface Synthetic leather
Material of base Plastic
Colour of seat material black
Base version Roller set
Weight 8.5 kg
Type of product Saddle stool

Identification & Classification

Article number 965414 BLACK
EAN / GTIN 4016849993614
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

All-round saddle stool with castors. Synthetic leather cover is washable and resistant to disinfectants. Intuitive 3D seat dynamics promote an ergonomic sitting posture, supporting the natural S-shape of the spine. 3-zone cushioning foam for optimum pressure distribution and comfort while seated. Seamless, wrinkle-free padding. Seat height 540 - 800 mm. Plastic star base ⌀ 540 mm. Extra-large, smooth-running universal castors ⌀ 65 mm.

Standard:

DIN 68877

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart