Measuring tools set, Number of tools: 6

Article no.: 952073 6
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
66 pieces in stock 66 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 6
Version with measurement tool
Weight 1.833 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 952073 6
Copy
EAN / GTIN 2050002004078
Copy
Manufacturer/responsible person Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952073: 1 pc.
GARANT digital caliper No. 412680 size 150: 1 pc.
GARANT external micrometer No. 420402 size 0-25: 1 pc.
GARANT bevel edge square No. 450010 size 150×100: 1 pc.
HOLEX protractor No. 453000 size 120×150: 1 pc.
GARANT workshop straight edge No. 461170 size 400: 1 pc.
GARANT tape measure No. 462210 size 3: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart