Rigid foam inlay for tool sets, suitable for rigid foam set: 952048

Article no.: 952001 952048
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
51 pieces in stock 51 pieces available in 11-14 working days

Select article variation and quantity

suitable for rigid foam set Price per 1 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×24
  • Smallest suitable drawer front height: 100

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×24
Smallest suitable drawer front height 100 mm
Width 150 mm
Depth 600 mm
Width in G 6
Depth in G 24
Number of tools 7
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 952001 952048
EAN / GTIN 4062406152123
Manufacturer number 952001 952048
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Suitable for:

The following articles fill the rigid foam:
HOLEX vernier caliper No. 410200 size 150: 1 pc.
HOLEX try square No. 452600 size 150×100: 1 pc.
HOLEX carbide scriber No. 458800 size HM: 1 pc.
HOLEX steel rule No. 461805 size 300: 1 pc.
GARANT tape measure No. 462201 size 2.5: 1 pc.
WIHA folding rule No. 466200 size 2: 1 pc.
HOLEX aluminium spirit level No. 467435 size 400: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart