Tape measure with viewing window, Band length: 2m

Article no.: 462210 2
Price per 1 Piece (INR 961.40 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,661.00 /pcs.
  • INR 7,153.30 /pcs.
on request
In stock Available in 11-14 working days
440 pieces in stock 440 pieces available in 11-14 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour blue
Scaling millimetre; millimetre
Graduation 1 mm; 1 mm
Unit for measurement range Metres
Min. measuring range 0 m
Max. measuring range 2 m
Belt width 16 mm
Tape colour yellow
Type of tape measure tape measure
Housing/frame length 63 mm
Housing/frame width 24 mm
Housing/frame height 63 mm
Housing/frame colour blue
Material plastic
Overall length 2,000 mm
Overall width 24 mm
Overall height 63 mm
With viewing window yes
Automatic tape return yes
With belt clip no
Accuracy class EG 2
Can be calibrated yes
Content single part; single part
Type of product tape measure

Identification & Classification

Article number 462210 2
EAN / GTIN 4045197154101
Manufacturer number 462210 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Shock-resistant plastic casing.
  • Aluminium inlay on both work faces, giving exact contact surfaces for inside and outside measurement.
  • Aluminium profiles resistant to heat and mechanical loads.
  • Tape measure stove enamelled, with black characters. Cambered = non-buckling with sliding end hook (for inside and outside measurements). Sharp-contrast, abrasion-resistant rustproof scale.
  • Graduations mm / mm (upper / lower edges).
  • Viewing window scale reads in the same direction as the tape.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart