Protractor with open graduated arc, Graduated arc ⌀×Stock length: 80X120mm

Article no.: 453000 80X120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 4,681.00 /pcs.
  • INR 7,218.00 /pcs.
on request
In stock Available in 11-14 working days
883 pieces in stock 883 pieces available in 11-14 working days

Select article variation and quantity

Graduated arc ⌀×Stock length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 1 degrees
Error limit ±30 arc min.
Stock length 120 mm
Graduated arc ⌀ 80 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Protractor

Identification & Classification

Article number 453000 80X120
EAN / GTIN 4045197205889
Manufacturer number 453000 80X120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Open semicircular graduated arc with graduation 0 − 180°; reading 1°.
Non-glare matt chrome-plated scale. With clamping nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart