Tool set 134 pieces, in a mobile case, Type: 1

Article no.: 680217 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage loose
Power supply no energy supply
Number of parts contained 134 pcs.
Manufacturer’s designation Werkzeugsortiment 134-teilig, im fahrbaren Koffer, Typ: 1
Packaging case
Mobility +++
Type of product tool set

Identification & Classification

Article number 680217 1
EAN / GTIN 4069515069250
Manufacturer number 680217 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: ++ (well-suited to mobile use)
The 134-piece set has been specifically compiled for typical service and maintenance tasks and includes all frequently used tools – from a 1/4-inch socket spanner set, bits, pliers and hexagon key L-wrenches to hammers, taper pin punches, centre punches, cutter knives, universal wrenches, folding rule and tape measure. This means that users are immediately fully equipped for most tasks, saving time and effort and eliminating the need for additional purchases. The robust Rock Turtle case No. 692927 H provides secure protection, clear organisation and high mobility – ideal for daily use in changing work locations.

Supplied with:

Ratchet combination spanner set, 10 pcs.: 1 pc. No. 614775 size 10
Bit assortment, 61 pcs.: 1 pc. No. 676040
Screwdriver holder for 1/4 inch bits, blade length: 30 mm: 1 pc. No. 676602 size 30
Screwdriver holder for 1/4 inch bits, blade length: 100 mm: 1 pc. No. 6766002 size 100
Ratchet bit holder for 1/4 inch bits C 6.3 and E 6.3: 1 pc. No. 676690 size 1/4
Connector: 1 pc. No. 676830 size 8/4
Socket spanner set 1/4 inch, 22 pieces.: 1 pc. No. 630262 size 6
Combination pliers: 1 pc. No. 700940 size 180
Water pump pliers: 1 pc. No. 706001 size 250
Snipe nose pliers: 1 pc. No. 713040 size 200
Diagonal side cutter: 1 pc. No. 724840 size 160
Pliers wrench: 1 pc. No. 813501 size 180
LED rechargeable pen light: 1 pc. No. 081579 size 170
Tape measure, length: 2 m: 1 pc. No. 461900 size 2
Plastic folding rule, length: 2 m: 1 pc. No. 466200 size 2
Spirit level with magnet: 1 pc. No. 467445 size 250
Hexagon key L-wrench set for Torx with ball point, 8 pcs.: 1 pc. No. 624921 size 8
Hexagon key L-wrench set, with retainer ball, 9 pcs.: 1 pc. No. 627132 size 9
Engineer's hammer: 1 pc. No. 750110 size 300
Cutter knives: 1 pc. No. 845020 size 18
Control panel key: 1 pc. No. 623600 size 1
Voltmeter: 1 pc. No. 665015 size 3
Taper pin punch set: 1 pc. No. 745600 size 6
Automatic centre punch: 1 pc. No. 749400 size 130
Tool case: 1 pc. No. 692927 size H

Note:

Tools are supplied loose.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart