Single-pole phase tester, Blade width: 3mm

Article no.: 665015 3
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4,826 pieces in stock 4,826 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for slotted screws (SL)
Suitable for voltage testing yes
Overall length L 140 mm
Prüfspannung max. 250 V
Colour blue; orange
Version straight
Prüfspannung min. 220 V
Handle properties ergonomic
Type of handle wing handle
Non-roll flats yes
Type of product screwdriver
Drive handle
Content single part

Identification & Classification

Article number 665015 3
EAN / GTIN 4067263139515
Manufacturer number 665015 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
Ergonomically shaped 2-component handle. Testing range 220 – 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart