Spirit level with magnet, Length: 250mm

Article no.: 467445 250
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
335 pieces in stock 335 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Magnet yes
Number of horizontal vials 2
Number of vertical vials 1
Type of measurement face Milled flat
Through grip no
Measurement technology analogue
Material of the housing Die-cast aluminium
Length 250 mm
Type of product Spirit level

Identification & Classification

Article number 467445 250
EAN / GTIN 4007368121848
Manufacturer number 467445 250
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handy small spirit level. Die-cast aluminium profile. Face-milled measuring surfaces with Vee base. Unbreakable acrylic vials (vertical + horizontal).
In addition, 360° rotatable level indicator with fine adjustment. Vee groove and magnet in the measuring face.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart