Control cabinet key, Type: 1

Article no.: 623600 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2,502 pieces in stock 2,502 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Handle properties ergonomic
Output drive for square socket screws; for external triangle head bolts; for two-wing screws; for Phillips screws (PH); for slot-head screws; bit holder
Overall length L 76 mm
Colour red; silver
Type of handle standard handle
Type of product universal key/ control cabinet key
Surface chrome-plated
Set no
Drive handle
Content single part

Identification & Classification

Article number 623600 1
EAN / GTIN 4003773041658
Manufacturer number 00 11 03
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Version:

Four-way wrench of die-cast zinc with plastic adapter and exchangeable bit (Phillips and slot-head).

Application:

For control cabinets, shut-off valves, and mains switchboards.

Suitable for:

Square socket 5; 6; 8 mm,
triangular socket 7; 9 mm,
two-wing ⌀ 3–5 mm,
cross-head PH2,
slot-head 1.0×7 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart