CaraFin diamond polishing bodies, Polishing, Type: D1

Article no.: 501595 D1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
68 pieces in stock 68 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation
CaraFin Diamant Polierkörper
Length
10 mm
Width
10 mm
Height
5 mm
Abrasive media
diamond (D)
Grinding medium code
D
Material suitability
all metals; non-ferrous metals
Binding
polyurethane (PU)
Polishing stage
mirror finish
Type of product
polishing bodies

Identification & Classification

Article number 501595 D1
EAN / GTIN 4069515040341
Manufacturer number 501595 D1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
dry
 

Description

Version:

Diamond polishing bodies (diamond bound in EVA-PU) have micro-abrasive removal properties. For polishing, smoothing and cleaning all materials. Creates shiny surfaces. Ideal as a follow-up step after pre-grinding with ceramic grinding bodies and plastic grinding bodies. Safely removes microburrs on non-ferrous metals and aluminium. A long service life of the polishing bodies is guaranteed, since the diamond is directly bonded to the EVA-PU and therefore the diamond material cannot break off when used correctly. If the polishing bodies are heavily soiled, they can be cleaned with water and cleaning agents.

Application:

For use in our GARANT vibratory finishing machine GMT2 (No. 501310 GMT2).

Supplied with:

Contains enough diamond polishing bodies for a complete filling of the GARANT vibratory finishing machine GMT2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability