3D edge finder, digital, with contact point (⌀ 4 mm), Shank ⌀: 16

Article no.: 359501 16
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
103 pieces in stock 103 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Shank ⌀ 16 mm
Scale divisions 0.005/0.001 mm
Measuring accuracy < 0.01 mm
Displacement travel x, y, z respectively 6 mm
Body length 55.5 mm
Body depth 39 mm
Body width 67 mm
free length contact point 40 mm
Overall length (body and contact point) 130 mm
Adjustment travel ± 0.4 mm
Weight 0.42 kg
Spare contact point 359505 4
Type of product Probe

Identification & Classification

Article number 359501 16
EAN / GTIN 4067263141006
Manufacturer number 359501 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High accuracy and linearity. Suitable for measuring components, and capable of measuring over the entire working range.
  • Independent of machine controls.
  • Very easy to read due to combined display: Digital display gives exact measured value.
  • LED indicates the status of the probing process: green= 0.000 (green LED flashes dynamically when approaching the zero point, becomes static upon reaching it), red= overrun.
  • Convenient and simple concentricity adjustment.
  • Large working range in all directions (x, y, z : 6 mm).
  • Compact metal body
  • Predetermined breaking point
  • Dust-tight and waterproof (IP67)
  • Reading changeover function 0.005/0.001

Application:

Precision measuring device for milling and spark erosion machines. For determining component zero-points, measurement of lengths, bore centres and reference edges. Determining tool lengths for lathes, setting up turning tools on the rotational centre (taper contact point).

Supplied with:

Supplied with battery CR2 and contact point 359505 size 4

Note:

suitable contact points No. 359505.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart