Eco toolholder axial, single, right-hand, PSC 63, for toolholder square: 25mm

Article no.: 318861 25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
31 pieces in stock 31 pieces available in 11-14 working days

Select article variation and quantity

for toolholder square (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for toolholder square 25 mm
Adapter PSC 63
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 130 mm
Clamping length L1 88 mm
B 25 mm
External ⌀ D 78 mm
Type of product Arbor

Identification & Classification

Article number 318861 25
EAN / GTIN 4069515009034
Manufacturer number 318861 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With adjustable cooling nozzle with internal thread.
GARANT - Optimisation of tool life, better surface finishes, increased process reliability and increased productivity due to GARANT Eco.

Application:

For mounting ISO toolholders with square shanks.
For use on lathes and milling centres.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart