Impact wrench 400 Nm, max. screw ⌀ M12-M20, toolholder external square drive 1/2 inch

Article no.: 074110 IPWE400R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation IPWE400R
Power supply Mains operated
Power consumption 725 W
maximum torque 400 Nm
maximum screw ⌀ (8.8 - 12.9) M12 − M20
maximum speed 0 min-1 - 1,700 min-1
Number of impacts 1,000 min-1 - 2,600 min-1
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
Weight 2.7 kg
maximum vibration to EN 15.9 m/s2
Suitable for material Steel
Type of product Impact wrench
USP2 max. screw ⌀ M12-M20, arbor external square drive 1/2 inch
USP1 400 Nm

Identification & Classification

Article number 074110 IPWE400R
EAN / GTIN 4002395143511
Manufacturer number 4933451524
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Impact wrench 1/2 inch with high torque up to 400 Nm.
  • Electronic speed control.
  • Reversible.
  • Ergonomic design with soft-grip coating and sturdy metal gearbox casing.

Advantage:

Electronic speed control.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart