, impact wrench, cordless impact wrench

Article no.: 070113 GSB1865
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation GSB 18V-65
Power supply Battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 31 Nm
maximum torque hard 65 Nm
maximum speed 1st speed 0 min-1 - 605 min-1
maximum speed 2nd speed 2,300 min-1
maximum hammer rate 27,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 11 m/s2
maximum vibration to EN without hammer drill function 1.5 m/s2
Weight 1.1 kg
typical application Strong
Suitable for material Wood; Metal; Steel
Type of product Iimpact drill /screwdriver

Identification & Classification

Article number 070113 GSB1865
EAN / GTIN 4053423321135
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
  • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
  • Electronic Motor Protection (EMP) protects the motor against overloading.
  • Mechanical multi-stage torque cut-out.
  • Handy belt clip (not 070104).
  • Integral LED light, battery charge indicator.
  • Quick-clamping drill chuck.

With brushless EC motor.

Supplied with:

Without battery, without charger and with L-BOXX.

Note:

Suitable replacement batteries and chargers can be found under No. 073851 – No 073866.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart