{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hammer head ⌀ | 40 mm | |
| Head length with inserts | 105 mm | |
| Handle length | 320 mm | |
| Weight | 0.578 kg | |
| Type of product | Hammer | |
| USP1 | 4 pcs. soft-faced hammer with nylon inserts |
| Article number | GG6022 40 | |
| EAN / GTIN | 4069515045285 | |
| Manufacturer number | GG6022 40 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |