Caliper digital Measuring r.150/6mm/″

Article no.: 91050002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91050002
EAN / GTIN 4018754281060
Manufacturer number 91050002
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • with metal housing cover and metal press studs
  • Mechanics in stainless, hardened design
  • Thumb roller for self-assembly
  • Large LCD display with clear reading, digit height 9 mm
  • Display accuracy 0.01 mm/0.0005″
  • Measuring beaks finely ground and lapped
  • On and off push button
  • with depth gauge
  • Unit of measurement in mm or inches, zero setting at each position
  • incl. 2 x 3 V battery (type CR2032) packed according to UN 3091, class 9
  • in a robust plastic case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart