3M™ High Temperature Aluminum Foil Tape 433L, Silver, 25 mm x 55 m, 0.09 mm, Restricted

Article no.: 7100160203
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Klebeband

Identification & Classification

Article number 7100160203
EAN / GTIN 04054596573772
Manufacturer number 7100160203
L-Number L01310 567
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ High Temperature Aluminum Foil Tape 433L (liner version of 433) is designed to excel in a variety of seaming, splicing and sealing applications where high temperatures are a concern. Our dead soft aluminium backed tape is coated with a pressure sensitive silicone adhesive that bonds to a variety of difficult substrates while maintaining a strong and reliable bond, even at high temperatures. This tape boasts an excellent performance range from -54 °C to 316 °C and meets flame resistance requirements of F.A.R. 25.853(a) and is a UL Recognised component (file QQQW2.MH122798). Recommended applications: • High temperature heat shielding applications • Splice jumbo rolls of aluminium foil • Hold last lap of narrow width rolls during metal annealing process • Cover heating elements or wires to distribute heat

Advantage:

  • Suitable for die cut applications
  • Flame, moisture, weather, UV degradation and chemical resistant
  • Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
  • Can be used to improve heating and cooling efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces
  • Flame resistant – meets requirements of F.A.R.
  • 25.853(a)
  • UL Recognised component (file QQQW2.MH122798)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart