3M™ 6″ Dyna-Coupler with Pouch, 1196

Article no.: 7000031490
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000031490
EAN / GTIN 50054007190429
Manufacturer number 7000031490

Description

Version:

Allows coupling of RF trace tone to large diameter pipes, bundle cables and more
Used on conduits with a maximum diameter of 6.9 in
Locating underground installations
Measures 6-in dia
Compatible with 2273, 2273M, 2220M, 2550, 2573, 2250, 2210 and 2250M model locators

Description:

3M™ Dynatel™ Dyna Coupler is a tool specifically designed to help locate underground facilities. It allows coupling of RF trace tone to large diameter pipes, bundle cables and cables enclosed in accessible non metallic ducts. This coupler operates at a temperature range of -20 to 50 °C (-4 to 122 °F).

Feature:

Allows large diameter pipes, cable bundles, and more to be paired with RF tracking tones.
Helps in locating underground facilities
Water-resistant construction is capable of withstanding short-time immersion
Operates at a temperature range of -20 to 50 °C (-4 to 122 °F)
RoHS 2011/65/EU Compliant
Includes wallets

Note:

For electrical insulation up to 1 kV, protection and sealing of non-electrical applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart