Arbor for flap and POLINOX non-woven wheels dia. 200 and 250 mm shank dia. 12 mm

Article no.: 4007220479650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4007220479650
EAN / GTIN 4007220479650
Manufacturer number 44601244
L-Number L51050 1165

Description

Version:

  • No information

Description:

Bolts and shanks for mounting fine-grinding and polishing tools are available with different threads and shank diameters and in different versions. For mounting PFERD unmounted flap wheels. The clamping flanges are designed to lie countersunk in the tool.

Feature:

  • PFERD type: FR/VR 12/44,0 200-250
  • Clamping range from: 25 mm
  • Clamping range to: 50 mm
  • Suitable for hole diameter [mm]: 44
  • Suitable for dia. metric: 200, 250
  • Version: No information
  • Dia. shank, metric: 12 mm
  • Dia. thread: No information
  • Length, shank: 40

Advantage:

  • Can be used face-down very close to edges and in corners thanks to special clamping system.

Supplied with:

  • We manufacture arbors with morse cones on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart