Folding ruler Longlife All in One 2 m metric, 10 segments 15 mm

Article no.: 33232
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 33232
EAN / GTIN 4010995332327
Manufacturer number 33232
L-Number L60070 1936
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Extra: Depth measurement with push-out depth gauge.
  • Extra: Angle measurement with anchoring of depth gauge in fixation hole.
  • Extra: Scale running backwards (recto and verso) enables reading from both sides.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Colour: white
  • Width of segments (mm): 15
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart