• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

XNMU 090408-PNTN, IC5400, Type: ST900

Article no.: 227782 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
119 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
ISO code indexable insert XNMU 090408-PNTN
Type ST900
Corner radius 0.8 mm
Type IC5400
Tool material Carbide
Feed fz 0.15 mm
Number of changes/inserts 8
Geometry PNTN
Manufacturer's designation XNMU 090408-PNTN IC5400
Type of product Indexable insert for milling

Identification & Classification

Article number 227782 ST900
EAN / GTIN 7291075426908
Manufacturer number 3343122

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
170
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

Standard application values for ae max
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "HELISLOT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart