Earplugs set with cord, 100 pairs GARANT, Type: 30

Article no.: 097582 30
New product
Set price 100 Pair (0.56 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
464 pieces in stock

Select article variation and quantity

Type Set price 100 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 30 dB(A)
Material of earplugs Polyurethane
Contents 100 pair
Type of product Re-usable earplugs

Identification & Classification

Article number 097582 30
EAN / GTIN 4067263112990
Manufacturer number 097582 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The reusable GARANT earplugs have an innovative shape which resembles the anatomical opening of the auditory canal. As a result, they are comfortable to wear, do not exert pressure and offer maximum protection. The stem with recessed grip and the high-strength design enable the earplugs to be easily inserted with one hand in just a few seconds by slightly turning them. There is no need to roll them up beforehand. The polyurethane surface has tight pores to reduce the build-up of dirt. Light contamination can be washed away, which allows the GARANT earplugs to be reused several times. The set of 100 pairs (hygienically packed in pairs in a polythene bag) in a practical dispenser box (can be combined with the GARANT easyFix system from the workstations and storage range). SNR = 30dB (H = 31dB, M = 26dB, L = 25dB).
With handy cord to allow the hearing protection to be worn around the neck on leaving the noisy area.

Warning:

Intended use
  • Protects against injurious noise.
  • Cord allows earplugs to be carried around the neck during breaks or when not in noisy area.
  • Optimum protective effect is achieved only when the residual noise level reaching the ear of the wearer is within the range 70 dB to 80 dB. Subtraction of the standard deviation from the average noise attenuation yields an assumed protective effect of the hearing protection system under consideration.
  • Can be reused for up to 5 days.

Reasonably foreseeable misuse
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • This product may be affected by certain chemical substances. Further information should be obtained from the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart