Pair of gloves uvex D500 foam 7

Article no.: 094558 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £17.81 / Pair
  • from 10 Pair
    £14.84 / Pair
on request
In stock
135 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: D

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
EN 388 4X42D
Backing material Polyamide, bamboo, viscose, steel, Dyneema® diamond
Coating Nitrile
Coating variant The palms of the hands
Application range Heavy Duty
Colour anthracite / lime
Glove size 7
Weight 71 g
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094558 7
EAN / GTIN 4048612051764
Manufacturer number 6060407

Description

Version:

uvex D500 foam. Sturdy cut-resistant gloves with patented uvex Bamboo TwinFlex® technology for high flexibility, good fit and reliable protection against lacerations. Slightly rough coating for high resistance to abrasion and long working life. For dry to slightly moist working environments.
uvex 500 series. Reliable cut-resistant gloves with bamboo TwinFlex® technology of bamboo viscose, HPPE and polyamide for a pleasant wearing sensation and advanced climatic regulation.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart