Air Drive Unit for Linear Gauges 25 mm

Article no.: 02ADE250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 02ADE250
EAN / GTIN 4946368390871
Manufacturer number 02ADE250
L-Number L40010 5579
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Raising and lowering the spindle of a Linear Gage by the supply and exhaust of air. The spindle lifting speed can be adjusted by the throttle of the lifting cylinder. Automatic measurement when a solenoid valve is used.

Feature:

  • Air supply: 0.2 to 0.4
  • Remarks: Need air filter, regulator and lubricator
  • Size/Dimension: 0,225 X 0,1 X 0,072 M
  • Suitable for gage model: LG100 25mm models
  • Throttle: Interior Ø 2.5 mm
    Exterior Ø 3.2 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart