DOVEIQGRIP TIGER-IQ inserts 10 mm

Article no.: 274149 10
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
60 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions heavily interrupted
Chip breaker ZC
Cutting speed vc main application 80 m/min - 180 m/min
Groove width w 10 mm
Corner radius R 0.8 mm
CWTOL 0.08 mm
fg 0.2 mm/rev. - 0.35 mm/rev.
Grade IC830
RETOL 0.05 mm
INSL 13.3 mm
Number of changes/inserts 1
Indexable insert profile neutral
Series DOVEIQGRIP
Finishing/roughing assignment Finishing
Manufacturer's designation TIGER 1008Y-IQ IC830
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 274149 10
EAN / GTIN 7291075316551
Manufacturer number 6411753

Description

Version:

Y chip breaker for general groove machining. Positive chip former. Soft cut.

Application:

For external grooving for high metal removal rates.

Downloads & documents

From the same series "DOVEIQGRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart