Folding box of polypropylene, Volume: 19l

Article no.: 693450 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,898 pieces in stock

Select article variation and quantity

Volume (l) Price per 1 Piece (incl. VAT)

Availability

  • Characteristics case: stackable

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Characteristics case stackable
External dimension length 400 mm
External dimension width 300 mm
External dimension height 220 mm
Height folded up 89 mm
Internal dimension length 356 mm
Internal dimension width 257 mm
Internal dimension height 217 mm
Volume 19 l
maximum load capacity 15 kg
Weight 2 kg
Type of product Tool transport system

Identification & Classification

Article number 693450 19
EAN / GTIN 2050001785916
Manufacturer/responsible person Georg Utz GmbH, Nordring 67, 48465 SCHÜTTORF, Germany, www.utzgroup.de

Description

Version:

Stackable plastic box of polypropylene. 2 folding boxes of size 19 fit onto 1 folding box of size 42. Volume reduction by folding the box up equals 64%.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart