Safety harness H500 IC7, Type: 2

Article no.: 098186 2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation Safety harness H500 - IC7 Pad QB 2LO
Manufacturer’s size 2
Weight 1.51 kg
Type of product Safety harness

Identification & Classification

Article number 098186 2
Copy
EAN / GTIN 3660681064622
Copy
Manufacturer number 1036086
Copy
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com

Description

Version:

Resilient DuraFlex® two-point safety harness with breathable back padding and D-ring. Completely adjustable, automatic quick-release fasteners. With attachment points for tools.
The newly developed H500 safety harnesses are characterised by anatomically and ergonomically shaped breathable padding. The high freedom of movement and many intelligent functions increase the wearer’s long-term well-being. Up to 140 kg user weight.

Standard:

EN 361

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart