{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CROSS®LINE | |
| Manufacturer’s designation | CROSS®LINE E-VISIER | |
| Frame reference code | 2C-1,2 SH 1 BT 9 KN | |
| Colour | grey; transparent | |
| Frame reference standards | EN 166; EN 170; GSET29:2011 | |
| Type of product | visor | |
| Lens identification | 2C-1,2 SH 1 BT 9 KN | |
| Lens filter type | 2C | |
| Lens tinting level | 1,2 | |
| Lens optical class | 1 | |
| Lens mechanical / thermal resistance | B; T | |
| Material of lens | polycarbonat | |
| Tint on lens | clear | |
| Lens features | condensation-free; replaceable lens; scratch-resistant; standard UV protection | |
| Standard | EN 166; EN 170 | |
| Protection category | II | |
| Total weight | 155 g | |
| Content | single part |
| Article number | 097898 PC | |
| EAN / GTIN | 4018395160953 | |
| Manufacturer/responsible person | Schuberth GmbH, Stegelitzer Straße 12, 39126 Magdeburg, Germany, www.schuberth.com |