{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Power supply | Pneumatic | |
Manufacturer's designation | CP7220 CVE | |
No load speed | 12,000 rpm | |
maximum air consumption | 486 l/min | |
Backing pad ⌀ | 150 mm | |
Stroke | 2.5 mm | |
Weight | 1.6 kg | |
Operating noise | 76 dB(A) | |
maximum vibration to EN | 1.4 m/s2 | |
Type of product | Random orbital sanders |
Article number |
079654 7220CVE
Copy |
|
EAN / GTIN |
015451619435
Copy |
|
Manufacturer number |
8941272203
Copy |
|
Manufacturer/responsible person | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com |