Pneumatic, hydraulic pump without accessories

Article no.: YPP-520
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Light grey
Manufacturer’s designation Pneumatisch, hydraulische Pumpe ohne Zubehör
Power supply pneumatic
Colour grey
Tank volume 3 l
Number of pressure stages 2
Type of product hydraulic hand pump
Pressure max. 700 bar
Material special tool steel
Length 175 mm
Width 350 mm
Height 225 mm

Identification & Classification

Article number YPP-520
EAN / GTIN 4021176141577
Manufacturer number YPP-520
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The pneumatic and hydraulic pumps are used for application with the pullers from the KUKKO hydraulic program in crafts, industry, and workshops. The compressed air-operated hydraulic pump can be used via foot or hand operation and is optionally available individually or together with hose and pressure gauge.
  • Safety valve as overload protection ensures safe working.
  • With 2-stage drain valve for easier application

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 750 kN
  • Max. tractive force [t]: 75 t
  • Max. pulling force [US t. sh.]: 82.67
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Usable oil volume [cm³]: 3.000 cm³

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart