Mobile hydraulic kingpin press ″AXLE″ with 75 t max. pressing force

Article no.: Y-AP-75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-AP-75
EAN / GTIN 4021176691157
Manufacturer number Y-AP-75
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The hydraulic axle joint press of the Axle series is used for the quick pressing in and out of all common axle joints on commercial vehicle front axles in workshops, industry, and automotive applications. The Axle series impresses with its time-saving and universal application. For quick and easy positioning, the working unit is pivotable and pre-adjustable, and the flat design allows work even on low-lying vehicles.
  • The press can be used both in the assembled and disassembled state of the axle.
  • The 360° swivel lever actuation enables ergonomic operation from the work area.

Feature:

  • Material: tool steel
  • Total width [mm]: 784 mm
  • Total width [inch]: 30 7/8
  • Total height [mm]: 1200 mm
  • Total height [inch]: 47 1/4
  • Spare parts available: No
  • Total length [mm]: 1126 mm
  • Total length [inch]: 44 5/16
  • Max. Pressing force [kN]: 750
  • Max. Press force [t]: 75
  • Max. Press force [US t. sh.]: 82.67 tn sh
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Cylinder stroke [mm]: 155 mm
  • Adjustable angle: Yes
  • Angle of the swivel unit [°]: 360
  • Total height of press frame [mm]: 1.100 mm
  • Width diffuser [mm]: 370 mm
  • Diffuser height [mm]: 615 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart