Door frame clamp extension TUX

Article no.: TUX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 9010
Part described whole article
Coating anodised
Colour, white Pure white
Suitable racking width 1,960 mm
Direction of installation horizontal
Manufacturer’s designation Türfutterstreben-Verlängerung TUX
Material aluminium
Colour white
Type of product strut
Length 1,100 mm
Width 30 mm
Height 30 mm
Area of application shelf

Identification & Classification

Article number TUX
EAN / GTIN 4008158039398
Manufacturer number TUX
L-Number L80030 478
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • Accessories to increase the opening width of the TU door frame brace
  • This enables extra-wide doors to be installed
  • It can be used without tools in just a few steps

Feature:

  • Material / surface:
    • Aluminium tube, anodized
    • Remaining plastic parts
  • Wingspan: 1040-1960 mm

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability