{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 9005 | |
| Colour, black | Signal black | |
| Colour | black | |
| Overall width Bg | 779 mm | |
| Overall depth Tg | 515 mm | |
| Overall height Hg | 972 mm | |
| With drawers | yes | |
| Number of drawers | 6 pcs. | |
| Front heights HfS | 200 mm; 270 mm; 60 mm | |
| Drawer usable width BnS | 569 mm | |
| Drawer usable depth TnS | 421 mm | |
| Drawer usable height HnS | 130 mm; 200 mm; 270 mm; 60 mm | |
| Drawer load capacity | 20 kg; 30 kg | |
| With push handle | yes | |
| Width of plate | 560 mm | |
| Depth of plate | 460 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Material of wheel/castor | Solid rubber | |
| Area of application | Roller cabinet | |
| Type of product | Roller cabinet | |
| Max. load capacity | 800 kg | |
| Weight | 66 kg | |
| Worktop / cover plate provided | yes | |
| Mobile | yes |
| Article number | ROLL.6NM4A | |
| EAN / GTIN | 3662424168000 | |
| Manufacturer number | ROLL.6NM4A | |
| L-Number | L60130 106120 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |