Roller cabinet 6 drawers, 759 x 421 mm, 3 modules per drawer, SAFETY range

Article no.: ROLL.6NM3AS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour
black
Overall width Bg
779 mm
Overall depth Tg
515 mm
Overall height Hg
972 mm
With drawers
yes
Number of drawers
6 pcs.
Front heights HfS
200 mm; 270 mm; 60 mm
Drawer usable width BnS
569 mm
Drawer usable depth TnS
421 mm
Drawer usable height HnS
130 mm; 200 mm; 270 mm; 60 mm
Drawer load capacity
20 kg; 30 kg
With push handle
yes
With tray
yes
Usable width of tray
560 mm
Usable depth of tray
460 mm
Type of wheel/castor
swivel castor
Parking brake, swivel castor
yes
Number of rolls, swivel castor
4 pcs.
Number of wheels/castors, overall
4 pcs.
External diameter of wheel/castor
125 mm
Material of wheel/castor
solid rubber
Area of application
roller cabinet
Type of product
roller cabinet
Max. load capacity
800 kg
Weight
55 kg
mobile
yes

Identification & Classification

Article number ROLL.6NM3AS
EAN / GTIN 3662424168017
Manufacturer number ROLL.6NM3AS
L-Number L60130 10729
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with the SAFETY LOCK SYSTEM, a locking system of the drawers to each other, so that multiple drawers cannot be opened at the same time
  • Eliminates any risk of the workshop trolley tipping over
  • Large and strong work surface of 560x460mm
  • Double bi-material handles for best manoeuvrability
  • Long life due to high-quality materials - resistant to most common workshop chemicals
  • New drawers with integrated safety hook
  • Swivelling rubber wheels: 4 wheels á Ø125 mm, 2 swivel (one with brake) and 2 fixed
  • Trolley supplied with wheels fitted - chip resistant and resistant to most common hydrocarbons
  • Central locking with robust steel mechanism and shatterproof folding key
  • Recess between handles for storage of small parts
  • Compatible with all Facom modules
  • Compatible with all lateral JET accessories

Feature:

  • 6 drawers = 18 modules
  • 3 drawers, height 60 mm = 9 modules
  • 2 drawers, height 200 mm = 6 modules
  • 1 drawer, height 270 mm
  • The 270 mm drawer can also accommodate modules
  • Total static payload: 800 kg
  • Total payload per drawer: 20-30 kg
  • Overall dimensions (including wheels and worktop, L x W x H): 779 x 515 x 972 mm
  • Useful dimensions of drawers (L x W x H): 569 x 421 x 60
  • 130
  • 200
  • 270 mm
  • Colour: Black 9005
  • [kg]: 55

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability