Metal leg-low, version 850 mm, black

Article no.: JLS3-PSB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product base
Width 100 mm
Depth 850 mm
Height 650 mm
Structural design steel hollow section construction
Material thickness 12 mm
Weight 15.5 kg

Identification & Classification

Article number JLS3-PSB
EAN / GTIN 3662424109737
Manufacturer number JLS3-PSB
L-Number L60130 11713
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Legs made of epoxy-coated sheet steel (thickness 12/10).
  • Equipped with pivoting footrests for an adjustment that ensures perfect stability whatever the type of floor.

Feature:

  • Overall dimensions: L100xH650xD850mm
  • Weight: 15.5kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability