{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| With roller shutter | yes | |
| Access height | 714 mm | |
| Access width | 1,330 mm | |
| Opening direction | top/bottom | |
| Roller shutter guide | guide on rear of housing | |
| With perforated panel grid interval | yes | |
| Hole shape | square | |
| Hole spacing | 12 mm | |
| Electrical equipment | no | |
| Type of product | top-mounted cabinet | |
| Installation position | wall and floor anchoring | |
| Weight | 53 kg | |
| Set-up and installation situation | attachment element | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width | 1,455 mm | |
| Overall depth | 278 mm | |
| Overall height | 1,005 mm | |
| Body width | 1,455 mm | |
| Body depth | 278 mm | |
| Body height | 1,005 mm |
| Article number | JLS3-MHDRBS | |
| EAN / GTIN | 3662424109362 | |
| Manufacturer number | JLS3-MHDRBS | |
| L-Number | L60130 11131 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |