{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 3020 | |
| Part described | casing; frame | |
| Coating | powder-coated | |
| Colour, black | Anthracite grey | |
| Colour, red | Signal red | |
| Part described, Anthracite grey | Gestell | |
| Series | JLS3 | |
| Manufacturer’s designation | Einzelunterschrank; Multifunktionale Eckstation | |
| Packaging | loose | |
| Material | sheet metal | |
| Colour | red; black | |
| Overall height | 1,055 mm | |
| Number of casings | 1 pcs. | |
| Position of body | centre | |
| Width of plate | 700.5 mm | |
| Depth of plate | 700.5 mm | |
| Material of plate | beech | |
| Shape of plate | square | |
| Type of wheel/castor | swivel castor | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| Area of application | workbench | |
| Type of product | workbench | |
| Height adjustment | no | |
| Overall width | 700.5 mm | |
| Overall depth | 700.5 mm | |
| Weight | 120 kg | |
| Body | yes | |
| Base | yes | |
| Worktop / cover plate provided | yes | |
| mobile | yes |
| Article number | JLS3-MBSSER | |
| EAN / GTIN | 3662424172755 | |
| Manufacturer number | JLS3-MBSSER | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |