• The item cannot be ordered due to missing prices.

Double base unit, 2 solid sliding doors, 1 shelf, red

Article no.: JLS3-MBDPP

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described Casing
Coating powder-coated
Material sheet metal
Colour red; black
Overall width 1,449 mm
Overall depth 701 mm
Overall height 840 mm
With storage shelf yes
Number of shelves 1 pcs.
Storage shelf load capacity 75 kg
With door yes
Number of doors 2 pcs.
Door fronts closed
Material of plate Sheet metal
Shape of plate Rectangular
Type of product Roller cabinet
Weight 81 kg
Worktop / cover plate provided yes
Mobile no

Identification & Classification

Article number JLS3-MBDPP
EAN / GTIN 3662424109157
Manufacturer number JLS3-MBDPP
L-Number L60130 11627
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • The double cabinet allows storage of long and bulky tools and/or items that cannot fit into a standard cabinet
  • Minimising the space required by the doors, the sliding opening is ideal for small areas
  • 2 sliding sheet metal doors
  • 1 powder coated, height adjustable shelf (step width 100mm), loadable up to 75kg

Feature:

  • Overall dimensions: W. 1449 x D. 701 x H. 840mm
  • (H. 1015 mm with the JLS3-BASEMBS attachment)
  • Weight: 81kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart