Wide base-wheel arch-metal door with lock, l 990 x h 542 mm

Article no.: F50020009
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matrix
Material sheet metal
Colour grey; red
With door no
With drawers no
Support cabinet version base closed
Type of product base cabinet
Weight 8 kg
Set-up and installation situation modular cabinet
Area of application workshop
Configuration not configured
Overall width Bg 1,100 mm
Overall depth Tg 450 mm
Overall height Hg 650 mm
Body width Br 1,100 mm
Body depth Ti 450 mm
Body height Ho 650 mm
Mobile no

Identification & Classification

Article number F50020009
EAN / GTIN 3662424106279
Manufacturer number F50020009
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Matrix: The modular storage system for all common vans
  • Can be individually assembled from shelves, modules and accessories
  • System consisting of: 8 basic shelves, placeable over tyres, 29 module options in 3 lengths and 2 heights, 28 shelving options in 3 depths as well as a wide range of storage boxes and accessories
  • For more productivity thanks to proper storage of all parts
  • Easy assembly via the matrix configurator
  • Simple installation
  • No risk of injury due to flying individual parts

Feature:

  • Weight in kilograms: 8

From the same series "Matrix" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart