{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Matrix | |
| Manufacturer’s designation | Einhaengeregal M fuer Module 742,5mm | |
| Colour | red | |
| Type of product | small load carrier | |
| Characteristics | with handle | |
| Overall width | 742.5 mm | |
| Total weight | 4.5 kg |
| Article number | F50020033 | |
| EAN / GTIN | 3662424106378 | |
| Manufacturer number | F50020033 | |
| L-Number | L60130 11157 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |