{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | body | |
| Colour, red | Signal red | |
| Series | Matrix | |
| Manufacturer’s designation | Matrix | |
| Material | sheet metal | |
| Colour | grey; red | |
| With drawers | yes | |
| Number of drawers | 4 pcs. | |
| Drawer internal fittings | no interior fittings | |
| Support cabinet version | no base area | |
| Type of product | base cabinet | |
| Installation position | no wall and floor anchoring | |
| Weight | 30 kg | |
| Set-up and installation situation | variable installation element | |
| Area of application | workshop | |
| Configuration | configured | |
| Mobile | no |
| Article number | F50000072 | |
| EAN / GTIN | 3662424106200 | |
| Manufacturer number | F50000072 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |