Metal shelf d 375 mm for uprights 5003ME, 6 removable dividers, l 1425 x h 90 mm

Article no.: F50030032
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Matrix
Manufacturer’s designation Einhaengeregal XXL
Colour red
Type of product rack tray
Characteristics with handle
Material polypropylene (PP)
Total weight 10.5 kg

Identification & Classification

Article number F50030032
EAN / GTIN 3662424106590
Manufacturer number F50030032
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Matrix: The modular storage system for all common vans
  • Can be individually assembled from shelves, modules and accessories
  • System consisting of: 8 basic shelves, placeable over tyres, 29 module options in 3 lengths and 2 heights, 28 shelving options in 3 depths as well as a wide range of storage boxes and accessories
  • For more productivity thanks to proper storage of all parts
  • Easy assembly via the matrix configurator
  • Simple installation
  • No risk of injury due to flying individual parts

Feature:

  • Weight in kilograms: 10,5

From the same series "Matrix" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart