{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red; black | |
| Internal dimension width | 440 mm | |
| Internal dimension height | 170 mm | |
| Internal dimension depth | 85 mm | |
| Version | 2 pieces | |
| Height of compartment on 1st level | 85 mm | |
| Number of catches | 1 | |
| Type of product | toolbox | |
| External dimension width | 467 mm | |
| External dimension height | 185 mm | |
| External dimension depth | 155 mm | |
| Max. load capacity | 15 kg | |
| Material | sheet metal | |
| Characteristics | can be locked with a padlock | |
| Fittings | labelling fields; use; carrying handle | |
| Closure | latch loop with padlock | |
| Mobile | no |
| Article number | BT.6A | |
| EAN / GTIN | 3148513240012 | |
| Manufacturer number | BT.6A | |
| L-Number | L60130 998 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |