{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Height | 1,000 mm | |
Width | 1,000 mm | |
Compartment height | 90 mm | |
Compartment width | 110 mm | |
Number of compartments | 64 | |
Load per compartment | 54 kg | |
Weight | 310 kg | |
Type of product | Long-goods storage racking |
Article number |
991520 8X8
Copy |
|
EAN / GTIN |
4251305418090
Copy |
|
Manufacturer number |
130200231
Copy |
|
Manufacturer/responsible person | RR-Industrietechnik GmbH, Lise-Meitner-Straße 25, 48691 VREDEN, Germany, www.rr-industrietechnik.de |