Rotary tower blank, Type: 0

Article no.: 963256 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
2 pieces in stock 2 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating powder-coated
Colour, blue Steel blue
Quality and test seal none
Material sheet metal
Colour blue
Footprint width 880 mm
Footprint depth 880 mm
Material of the stand sheet metal
Type of product materials stand
Max. load capacity 480 kg
Height adjustable no
Usable height 1,600 mm
Height 1,600 mm
Mobile no

Identification & Classification

Article number 963256 0
EAN / GTIN 5733439137607
Manufacturer number 137607
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 Bremen, Germany, www.raaco.com

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated. Accepts 12 drawer units No. 963255 size 6 to size 24.

Downloads & documents

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart