{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GARANT easyFix | |
| Manufacturer’s designation | GARANT easyFix Sparrollenhalter, Durchmesser 6 mm, Typ: 5 | |
| Colour | grey | |
| Suitable for | economy rolls | |
| Number of mountings | 5 | |
| Usable width | 278 mm | |
| Usable depth | 217 mm | |
| Material of base plate | plastic | |
| Material of wire | steel | |
| Diameter of wire | 6 mm | |
| Type of product | roll holder | |
| Material | plastic | |
| Width | 304 mm |
| Article number | 955798 5 | |
| EAN / GTIN | 4062406573584 | |
| Manufacturer number | 955798 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |