GARANT easyFix economy roll holder, ⌀ 6 mm, Type: 3

Article no.: 955798 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 185 mm
Width 193 mm
Depth 217 mm
Usable width 168 mm
Steel wire ⌀ 6 mm
Type of product Economy roll holders

Identification & Classification

Article number 955798 3
EAN / GTIN 4062406573577
Manufacturer number 955798 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Economy roll holder made of plastic with aluminium insert (sizes 3 and 5) wire holder dia. 6 mm. The depth of the wire holder can be adjusted so that various economy roll boxes of the same size can be secured.
Dimensions of the smallest box: 205 × 205 mm; dimensions of the largest box: 312 × 312 mm. (Basis for box size: GARANT / VSM rolls, 56 mm wide).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.
Suitable for 3 economy rolls.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart