Electrician's tool set, fully insulated 12

Article no.: 954585 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 10×24

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 10×24
Width 250 mm
Depth 600 mm
Width in G 10
Depth in G 24
Number of tools 12
Number of tools 12
Version with tool kit
Weight 1.614 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954585 12
EAN / GTIN 2050002004351

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954585: 1 pc.
WERA electrician’s screwdriver for slot-head No. 663100 size 2.5; 3.5; 4; 5.5: 1 pc. each
Voltage tester No. 665050 size 3: 1 pc.
WERA screwdriver for Phillips No. 668600 size 1; 2: 1 pc. each
GARANT combination pliers, fully insulated, No. 701710 size 180: 1 pc.
GARANT snipe-nose pliers, fully insulated, No. 713310 size 200: 1 pc.
GARANT side cutters, fully insulated, No. 725310 size 160: 1 pc.
Cable stripping knife No. 728010 size 8-28: 1 pc.
GARANT wire stripper No. 728613 size 6: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart