Vanadium steel combination pliers, chrome-plated VDE insulated, overall length: 160mm

Article no.: 701710 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
26 pieces in stock 26 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Cutting capacity hard wire up to ⌀ 2 mm
Cutting capacity piano wire up to ⌀ 1.5 mm
Standard DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics serrated
Handle Multi-component covering with non-slip Haptoprene® surface
Material Chrome vanadium steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 701710 160
EAN / GTIN 4045197501400
Manufacturer number 701710 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 64 HRC); also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Pliers chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene® surface.

Standard:

DIN ISO 5746

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart